Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1562"
Mfr # 953CO5/32VS
Zoro # G6417175
product price: $3.99
/ea
Sold in multiples of 50 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1562
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO5/32VS
- Zoro # G6417175
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Size | 1/4"-28 |
Flute Length | 1/4 in |
Overall Length | 13/32 in |
Fractional Size | 5/32" |
Depth x Dia. Ratio | 1xD |
Depth:Dia. Ratio | 1xD |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 1/4 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (J07528M)
- PALMGREN Drill Press Guard, 2-1/8" Max (9615025)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- ATD TOOLS ATD Tools ATD-3047 5-Ton Straight Puller (ATD-3047)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1960", #9 (953HS9LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953CO21LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953CO17LS)
- Rocky Mountain Twist Threaded Shank Drill Bits