Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1562"
Mfr # 953CO5/32SS
Zoro # G6417190
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1562
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO5/32SS
- Zoro # G6417190
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Fractional Size | 5/32" |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Overall Length | 1 1/4 in |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 9/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2 in 1 Edge Trimmer (19038)
- DEWALT Acoustical Eye Lag Driver (DW2225)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-177-30)
- LEVEL 5 TOOLS Flat Box Handle, Standard, 34 (4-711)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953CO3/32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953HS1/8ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, #27 (953CO27ST)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 5/16 (16W802)
- Rocky Mountain Twist Threaded Shank Drill Bits