Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1440"
Mfr # 953CO27VS
Zoro # G6417586
product price: $3.95
/ea
Sold in multiples of 50 for $197.50
$197.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #27
- Decimal Equivalent 0.1440
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO27VS
- Zoro # G6417586
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #27 |
Shank Size | 1/4"-28 |
Flute Length | 1/4 in |
Overall Length | 13/32 in |
Wire Size | #27 |
Depth:Dia. Ratio | 1xD |
Maximum Drilling Depth | 1/4 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #27, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Unthreaded Backplate/Adapter For 6" Lathe Chucks (3900-3313)
- SAW TRAX Full size 64" 1000 series (1064)
- BOSCH Offset Base & Roller Guide (PR004)
- EVOLUTION 15" Mild Steel Cutting Blade, 1" Arbor (15BLADEST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 1/4" (953CO1/4ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40LS)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #30 (16W763)
- Rocky Mountain Twist Drill Bits