Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1405"
Mfr # 953CO28SS
Zoro # G6417568
product price: $2.69
/ea
Sold in multiples of 50 for $134.50
$134.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #28
- Decimal Equivalent 0.1405
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO28SS
- Zoro # G6417568
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #28 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Wire Size | #28 |
Depth:Dia. Ratio | 4xD |
Overall Length | 1 1/4 in |
Maximum Drilling Depth | 9/16 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #28, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1405
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5/8 " L.180 mm (40483636)
- FISKARS PULL SAW FOLDNG FLUSH 6in. (730500-1001)
- SWANSON TOOL 12"x24" Builder Square, Anodized, Laser-etched Scale (SVL123)
- EREM Cutters 75E Erem Diagonal (575E)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, Letter B (953HSBLS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 1/4" (953CO1/4LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953CO17SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953HS5/16ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1990", #8 (953CO8VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30SS)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #30 (16W763)
- Rocky Mountain Twist Drill Bits