Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1285"
Mfr # 953CO30ST
Zoro # G6417498
product price: $2.39
/ea
Sold in multiples of 50 for $119.50
$119.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Decimal Equivalent 0.1285
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO30ST
- Zoro # G6417498
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Wire Size | #30 |
Overall Length | 9/16 in |
Depth:Dia. Ratio | 2xD |
Maximum Drilling Depth | 5/16 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #30, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1285
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 27/64 (C23148)
- MILWAUKEE TOOL 1-3/4 Max HP BodyGrip Router (5615-20)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box (DWTPT1/4-1-1/4SET)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953HS3/32ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2187" (953HS7/32LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 3/32" (953CO3/32VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8ST)
- DRILL AMERICA #16 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD16L)
- Rocky Mountain Twist Threaded Shank Drill Bits