Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1285"
Mfr # 953CO30LS
Zoro # G6417516
product price: $3.15
/ea
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Decimal Equivalent 0.1285
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO30LS
- Zoro # G6417516
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Depth:Dia. Ratio | 4xD |
Overall Length | 2 1/8 in |
Wire Size | #30 |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 1 1/8 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #30, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1285
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YR33)
- BON TOOL Step Tool, Inside Blue Steel 6" X 6", 3/4" Radius 6" Lip Wood Handle (82-232)
- ZORO SELECT 3/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100938A)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008T)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1660" (953HS19SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1960", #9 (953HS9LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 7/32" (953CO7/32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40SS)
- Rocky Mountain Twist Drill Bits