Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1250"
Mfr # 953HS1/8ST
Zoro # G6415300
product price: $2.79
/ea
Sold in multiples of 50 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS1/8ST
- Zoro # G6415300
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Overall Length | 9/16 in |
Depth:Dia. Ratio | 2xD |
Fractional Size | 1/8" |
Maximum Drilling Depth | 5/16 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 1/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA External Grooving Toolholder, KKCR 82DF (KKCR82DF)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15338 (15338)
- WILLIAMS Williams Angle Wrench, Double, Open End, 15/16" (3730)
- KO-KEN Socket 20mm 6 Point 77mm 1/2 Sq. Drive (4300M-20)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1440" (953HS27ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1440" (953CO27VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1960", #9 (953HS9LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953HS5/16ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8VS)
- Rocky Mountain Twist Drill Bits