Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1250"
Mfr # 953CO1/8VS
Zoro # G6417245
Sold in multiples of 50 for $194.50
$194.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO1/8VS
- Zoro # G6417245
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Size | 1/4"-28 |
Flute Length | 1/4 in |
Depth:Dia. Ratio | 1xD |
Fractional Size | 1/8" |
Overall Length | 13/32 in |
Maximum Drilling Depth | 1/4 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 1/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (207811)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 23MMX23MM ANGLE WRENCH (MT3723MM)
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1562" (953CO5/32VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953HS21SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953HS21LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4LS)
- Rocky Mountain Twist Threaded Shank Drill Bits