Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1200"
Mfr # 953HS31LS
Zoro # G6415739
product price: $2.89
/ea
Sold in multiples of 50 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #31
- Decimal Equivalent 0.12
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS31LS
- Zoro # G6415739
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Shank Size | 1/4"-28 |
Flute Length | 7/8 in |
Wire Size | #31 |
Overall Length | 2 1/8 in |
Depth:Dia. Ratio | 4xD |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 7/8 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #31, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0704)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 12" (13003)
- MITUTOYO Rect, In, Steel, Asme 0, 8 pcs. (516-712-26)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953CO1/4SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3750" (953CO3/8ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1562" (953HS5/32LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953CO3/32ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3750" (953HS3/8SS)
- Rocky Mountain Twist Threaded Shank Drill Bits