Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1200"
Mfr # 953CO31ST
Zoro # G6417455
product price: $2.95
/ea
Sold in multiples of 50 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #31
- Decimal Equivalent 0.12
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO31ST
- Zoro # G6417455
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Depth:Dia. Ratio | 2xD |
Wire Size | #31 |
Overall Length | 1/2 in |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 5/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #31, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m6x1 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m6 x 1 (DWTP6X1)
- MILWAUKEE TOOL 1/2 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9130)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- STARRETT Split Bushing (25SB)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953HS3/32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, Letter B (953HSBLS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3750" (953HS3/8ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2210", #2 (953CO2LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8ST)
- Rocky Mountain Twist Drill Bits