Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1200"
Mfr # 953CO31LS
Zoro # G6417470
product price: $3.15
/ea
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #31
- Decimal Equivalent 0.12
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO31LS
- Zoro # G6417470
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Shank Size | 1/4"-28 |
Flute Length | 7/8 in |
Depth:Dia. Ratio | 4xD |
Wire Size | #31 |
Overall Length | 2 1/8 in |
Maximum Drilling Depth | 7/8 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #31, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Folding Saw, Wood Saw Blade, 8.25" (F10N-CP)
- COILHOSE PNEUMATICS $TYPHOON PLUS BLOW GUN (AMATYP-2505-DL)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- CM Pike Pole, Straight, 12 Ft Handle Length, 112 In Handle Dia, Anodized Aluminum Handle (10022WD)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3750" (953HS3/8SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2187" (953HS7/32LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953HS17SS)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- Rocky Mountain Twist Threaded Shank Drill Bits