Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.0937"
Mfr # 953CO3/32ST
Zoro # G6417321
product price: $2.85
/ea
Sold in multiples of 50 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Decimal Equivalent 0.0937
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO3/32ST
- Zoro # G6417321
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Depth:Dia. Ratio | 2xD |
Overall Length | 1/2 in |
Fractional Size | 3/32" |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 5/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.0937
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru, Locking Tap, Steel (GN4C----F6-L-21)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- HYDE JOINT KNIFE FLEX HH 8""W (02995)
- IDEAL Fish Tape, 1/8 In x 50 ft, Blued Steel (31-010)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953CO21SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2055", #5 (953CO5VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953HS1/8SS)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- Rocky Mountain Twist Drill Bits