Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.0937"
Mfr # 953CO3/32SS
Zoro # G6417330
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Decimal Equivalent 0.0937
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO3/32SS
- Zoro # G6417330
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Fractional Size | 3/32" |
Depth:Dia. Ratio | 4xD |
Overall Length | 1 in |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 9/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.0937
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Tool-Free Retractable Blade Utility Knife (10491)
- FISKARS PULL SAW FOLDNG FLUSH 6in. (730500-1001)
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- STARRETT Combination Square (C33H-24-4R)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953HS3/32LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953HS17ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2210", #2 (953CO2LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2187" (953HS7/32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1660" (953HS19SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953HS21LS)
- Rocky Mountain Twist Drill Bits