Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.0937"
Mfr # 953CO3/32LS
Zoro # G6417349
Sold in multiples of 50 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Decimal Equivalent 0.0937
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO3/32LS
- Zoro # G6417349
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Size | 1/4"-28 |
Flute Length | 7/8 in |
Fractional Size | 3/32" |
Depth:Dia. Ratio | 4xD |
Overall Length | 2 1/8 in |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 7/8 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.0937
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive to 1/2 in. Drive Reducer (49-66-6728)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TP, 1 (TP-61)
- BESSEY Quick Release C-Clamp, 4-3/8", Iron, 1200lb (QRCC4)
- OSG Spiral Flute Tap, Bottoming, 3 (2985801)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 3/16" (953CO3/16VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953HS3/16SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953CO1/4SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, Letter B (953HSBLS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30SS)
- DRILL AMERICA #10 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD10L)
- Rocky Mountain Twist Threaded Shank Drill Bits