Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Tin Jobber Drill 7/64"
Mfr # 95000753
Zoro # G1774579
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95000753
- Zoro # G1774579
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64" |
Shank Dia. | 7/64" |
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Details
Item | Rmt P-3 Tin Jobber Drill 7/64" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1094 |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Tin Jobber Drill 7/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30LS)
- MIDWEST FASTENER 1/4" x 1" T40 Star Drive Insert Bits 25PK (52039)
- WILTON C-Clamp, 10", Steel, Regular Duty, 6000 lb. (810)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2" x 6" (HMW.2)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill 7/64" (95000603)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill 7/16" (95004225)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill 1/8" (95000754)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X 1/8" (95002100)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill 11/32" (95000518)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill #27 (95004626)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 23/64 (C23144)
- Rocky Mountain Twist Jobber Length Drill Bits