Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Tin Jobber Drill 5/32"
Mfr # 95000756
Zoro # G1774658
Sold in multiples of 12 for $67.08
$67.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 95000756
- Zoro # G1774658
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32" |
Shank Dia. | 5/32" |
Overall Length | 3-1/8" |
Flute Length | 2" |
Details
Item | Rmt P-3 Tin Jobber Drill 5/32" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Decimal Equivalent | 0.1562 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Tin Jobber Drill 5/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST LOOK 48 In. Handle Heavy Duty Scraper (793566)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 765 Workshop Vise (1276500)
- MITUTOYO U-Wave Receiver, Wireless SPC (02AZD810D)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 10 in Throat Depth (CDS24-10WP)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Jobber Drill #26 (95003425)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill 7/64" (95000603)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill F (95006405)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/16" (95006008)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/8" (95006020)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #11 (95002610)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 1/8 (C02992)
- Rocky Mountain Twist Jobber Length Drill Bits