Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Tin Jobber Drill 1/8"
Mfr # 95000754
Zoro # G1774737
product price: $5.15
/ea
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95000754
- Zoro # G1774737
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Item | Rmt P-3 Tin Jobber Drill 1/8" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.125 |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Tin Jobber Drill 1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6" Machine Vise with Fixed Base (4TK04)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48733)
- OTC Safety Wire Drill Guide Set, SAE/Metric (4794)
- WESTWARD Mechanics Drill, HSS, 19/64,135 Deg (2UFW2)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X 1/8" (95002100)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill 7/64" (95000603)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #11 (95002610)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #47 (95002646)
- ROCKY MOUNTAIN TWIST Rmt P-3 6" B/O Aircraft 3/16" (95001908)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Jobber Drill 17/64" (95003313)
- KODIAK CUTTING TOOLS 11/16 Jobber Length Drill Oxided 118 Deg. Pt (5405103)
- Rocky Mountain Twist Drill Bits