Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Hss Jobber Drill 1/8"
Mfr # 95003304
Zoro # G2127214
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95003304
- Zoro # G2127214
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Item | Rmt P-3 Hss Jobber Drill 1/8" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.125 |
Drill Bit Finish | Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Hss Jobber Drill 1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Precision Screwdriver 2.0mm Round (05118006001)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- PROTO Ratcheting Refrigeration Wrench, 6-3/4 in (J1111)
- EREM Tweezers For Cutting Soft Wire Fine Head (15AGS)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill 1/8" (95000754)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #11 (95002610)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill 5/16" (95000616)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt 6" X #13 (95005962)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #21 (95005820)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill 11/32" (95000518)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 2.50mm (45817)
- Rocky Mountain Twist Drill Bits