Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Cobalt 6" X #33
Mfr # 95005982
Zoro # G2112356
product price: $13.59
/ea
Sold in multiples of 12 for $163.08
$163.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #33
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Straw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95005982
- Zoro # G2112356
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #33 |
Shank Dia. | #33 |
Overall Length | 6" |
Flute Length | 1-1/2" |
Details
Item | Rmt P-3 Cobalt 6" X #33 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt Steel |
Drill Bit Finish | Straw |
Decimal Equivalent | 0.113 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Cobalt 6 In. X #33
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Magnesium Hand Fl, 20" x 3-1/4 (CF075)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125 RT)
- ULLMAN Hook Pick, Steel, 5-1/16in.L, 1 pcs. (PSP-4A)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5219M)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill Z (95005725)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill 5/32" (95000756)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/4" (95006012)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill 1/8" (95000754)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 5/16" (95006016)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #36 (95002635)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/8 (C18434)
- Rocky Mountain Twist Drill Bits