Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Cobalt 6" X #13
Mfr # 95005962
Zoro # G1777756
Sold in multiples of 12 for $185.88
$185.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #18
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Straw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 95005962
- Zoro # G1777756
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #18 |
Shank Dia. | #13 |
Overall Length | 6" |
Flute Length | 2-5/16" |
Details
Item | Rmt P-3 Cobalt 6" X #13 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt Steel |
Drill Bit Finish | Straw |
Decimal Equivalent | 0.185 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Measurement System | Wire |
Description
Rmt P-3 Cobalt 6 In. X #13, Drill Bit Size #18, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534085)
- HHIP 5C Collet Wrench (3900-1617)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- HHIP 12 X 8" Machinist Steel Square (4901-1208)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #21 (95005820)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill 11/32" (95000518)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill #27 (95004626)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill 5/16" (95000616)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill 1/8" (95004205)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill Z (95005725)
- IRWIN 1/8" Cobalt 135 Deg. Jobber Length Drill Bit 3pk. (3016008)
- Rocky Mountain Twist Jobber Length Drill Bits