Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Cob Jobber Drill 7/16"
Mfr # 95004225
Zoro # G2107185
Sold in multiples of 6 for $232.14
$232.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 95004225
- Zoro # G2107185
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16" |
Shank Dia. | 7/16" |
Overall Length | 5-1/2" |
Flute Length | 4-1/16" |
Details
Item | Rmt P-3 Cob Jobber Drill 7/16" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt Steel |
Decimal Equivalent | 0.4375 |
Drill Bit Finish | Straw |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Cob Jobber Drill 7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Fixed Tip Retaining Ring Plier, Internal (PL-531)
- DRILL AMERICA .5310 HSS Straight Shank Chucking Reamer (DWRR.5310)
- NATIONAL CONTRACTOR SERIES 16" X .125 X 1" - 20MM CURED CONCRETE GENERAL PURPOSE (NCS16125)
- VIM PRODUCTS VIM Tools Torx Plus TP55 3/8 in. Square Drive (TP6P-IP55)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill Z (95005725)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Jobber Drill 17/64" (95003313)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #11 (95002610)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X 1/8" (95002100)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 5/16" (95006016)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill 1/8" (95004205)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-B (C22718)
- Rocky Mountain Twist Drill Bits