Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Cob Jobber Drill #40
Mfr # 95004639
Zoro # G2107447
product price: $1.95
/ea
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #25
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.098
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95004639
- Zoro # G2107447
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #25 |
Shank Dia. | #40 |
Overall Length | 2-3/8" |
Flute Length | 1-3/8" |
Details
Item | Rmt P-3 Cob Jobber Drill #40 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt Steel |
Decimal Equivalent | 0.098 |
Drill Bit Finish | Straw |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Measurement System | Wire |
Description
Rmt P-3 Cob Jobber Drill #40, Drill Bit Size #25, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-3/16X3/4)
- DIABLO Universal Fit High Carbon Steel Osc, PK2 (DOUSCRP2)
- FEIN Field, Motor, 120V Kbb30 (51298653020)
- KLEIN TOOLS Eye Pulling Grip 0.5 to 0.61-Inch Dia (KPJ50)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #36 (95002635)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/2" (95006028)
- ROCKY MOUNTAIN TWIST Rmt 118 Hss Jobber Drill E, 12PK (95001704)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/4" (95006012)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Jobber Drill 17/64" (95003313)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill 7/64" (95000603)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #40 (C23394)
- Rocky Mountain Twist Drill Bits