Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Cob Jobber Drill #27
Mfr # 95004626
Zoro # G1775656
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #13
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95004626
- Zoro # G1775656
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Shank Dia. | #27 |
Overall Length | 3" |
Flute Length | 1-7/8" |
Details
Item | Rmt P-3 Cob Jobber Drill #27 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt Steel |
Decimal Equivalent | 0.144 |
Drill Bit Finish | Straw |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Measurement System | Wire |
Description
Rmt P-3 Cob Jobber Drill #27, Drill Bit Size #13, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #3 HSS Rh 60 Deg Centerdrill (20-L2-094)
- SENCO Framing Nailer (FN91T1)
- KRAFT TOOL EZ-Bend Screed Bracket (CC502)
- IGAGING EZ Cal 0-4" Black Electronic Caliper, with Easy To Read Super Large LCD Display, 100-100-8 (100-100-8)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Jobber Drill #26 (95003425)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill #11 (95003110)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/16" (95006008)
- ROCKY MOUNTAIN TWIST Rmt 118 Hss Jobber Drill E, 12PK (95001704)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill Z (95005725)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Jobber Drill 17/64" (95003313)
- WESTWARD #38 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC9)
- Rocky Mountain Twist Jobber Length Drill Bits