Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Cob Jobber Drill 1/8"
Mfr # 95004205
Zoro # G2107009
product price: $6.59
/ea
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95004205
- Zoro # G2107009
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Item | Rmt P-3 Cob Jobber Drill 1/8" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt Steel |
Decimal Equivalent | 0.125 |
Drill Bit Finish | Straw |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Cob Jobber Drill 1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20510)
- MIRKA Coaxial Air Supply/Vacuum Hose, 12ft., L (MV-412HA)
- H & H INDUSTRIAL PRODUCTS 25 Piece M3 X .5 M4 X .7 M5 X .8 M6 X 1 Transfer Screw Set (3601-0517)
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/2" (95006028)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill #11 (95003110)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/8" (95006020)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X 5/16" (95002112)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/4" (95006012)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill #40 (95004639)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 21/64 (C18647)
- Rocky Mountain Twist Drill Bits