Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt P-3 B/O Screw Machine 7/16", 7/16" Size, 135 Degrees Point Angle, High Speed Steel
Mfr # 95001884
Zoro # G2108996
product price: $15.69
/ea
Sold in multiples of 6 for $94.14
$94.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95001884
- Zoro # G2108996
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16" |
Shank Dia. | 7/16" |
Overall Length | 3-7/16" |
Flute Length | 2-1/16" |
Details
Item | Rmt P-3 B/O Screw Machine 7/16" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.4375 |
Drill Bit Finish | Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 B/O Screw Machine 7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 9" Mild Steel Cutting Blade, 1" Arbor (230BLADEST)
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- MOODY TOOL Handle Open End Wrench, Steel, 1/8" (51-1554)
- TRU-FLATE Deluxe Air Blowgun Kit (18241)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #39, #39 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001838)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001810)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #57, #57 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006382)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #16, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006315)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #58, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006383)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #7, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006306)
- WESTWARD Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT9)
- Rocky Mountain Twist Drill Bits