Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 B/O Jobber Drill 5/16"
Mfr # 95000616
Zoro # G1774527
product price: $13.99
/ea
Sold in multiples of 6 for $83.94
$83.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95000616
- Zoro # G1774527
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16" |
Shank Dia. | 5/16" |
Overall Length | 4-1/2" |
Flute Length | 3-3/16" |
Details
Item | Rmt P-3 B/O Jobber Drill 5/16" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.3125 |
Drill Bit Finish | Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 B/O Jobber Drill 5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Tray (35097)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral (C29997)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745200)
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- ROCKY MOUNTAIN TWIST Rmt 118 Hss Jobber Drill E, 12PK (95001704)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #36 (95002635)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt 6" X #13 (95005962)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/16" (95006008)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill #11 (95003110)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #11 (95002610)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 27/64 (47727)
- Rocky Mountain Twist Jobber Length Drill Bits