Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 B/O Jobber Drill #21
Mfr # 95002620
Zoro # G1774256
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #21
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95002620
- Zoro # G1774256
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Dia. | #21 |
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Details
Item | Rmt P-3 B/O Jobber Drill #21 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.159 |
Drill Bit Finish | Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 B/O Jobber Drill #21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bore Gage (S3089Z-131-6J)
- IRWIN 14" L 2" Cap. Cast Iron Pipe Wrench, Cast Iron, 14", 2" Jaw Cap (274102)
- STARRETT Caliper, Outside, 18" Size, Flat Leg (26-18)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- ROCKY MOUNTAIN TWIST Rmt 118 Hss Jobber Drill E, 12PK (95001704)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt 6" X #13 (95005962)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #30 (95002629)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X 1/8" (95002100)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill 1/8" (95000754)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill #40 (95004639)
- DRILL AMERICA #21 Cobalt Jobber Length Drill Bit (DWDCO21)
- Rocky Mountain Twist Drill Bits