Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 B/O Jobber Drill #11
Mfr # 95002610
Zoro # G1774317
product price: $6.69
/ea
Sold in multiples of 12 for $80.28
$80.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #11
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.191
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95002610
- Zoro # G1774317
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Dia. | #11 |
Overall Length | 3-1/2" |
Flute Length | 2-5/16" |
Details
Item | Rmt P-3 B/O Jobber Drill #11 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.191 |
Drill Bit Finish | Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 B/O Jobber Drill #11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4"x.035 18TPI Reciprocating Saw Blade (DMS03-7418)
- THE NOCO CO NOCO Boost Sport/Plus EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC013 (GBC013)
- KIPP Adjustable Handle, Size: 3 M10X50 Zinc, Black Satin, Comp: Steel (K0116.3101X50)
- SURTEK 90 DEG. Punch for marking 5x3/8" (117164)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill 1/8" (95004205)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt 6" X #13 (95005962)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #21 (95005820)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #21 (95002620)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/8" (95006020)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill #27 (95004626)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-4370)
- Rocky Mountain Twist Jobber Length Drill Bits