Shop All Reduced Shank Drill Bits
Rocky Mountain Twist
Rmt P-3 B/O 3/8 Reduction 29/64"
Mfr # 95000634
Zoro # G2107754
Sold in multiples of 6 for $140.34
$140.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 29/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.4531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 95000634
- Zoro # G2107754
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/64" |
Shank Dia. | 3/8" |
Overall Length | 5-5/8" |
Flute Length | 4-3/16" |
Details
Item | Rmt P-3 B/O 3/8 Reduction 29/64" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.4531 |
Drill Bit Finish | Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Reduced |
Description
Rmt P-3 B/O 3/8 Reduction 29/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-212 Brick Brush, Horsehair Soft, Wood Handle (11-212)
- DEWALT 6-1/2" Circular Saw Blades (DWA1612CMB)
- KEO Countersink, 1 FL, 120 Deg, 3/16, HSS (53172)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX45)
- ROCKY MOUNTAIN TWIST Rmt 118 B&S S&D Drill 19/32" (95005752)
- ROCKY MOUNTAIN TWIST Rmt 118 B&S S&D Drill 33/64" (95004750)
- ROCKY MOUNTAIN TWIST Rmt 118 Cob S&D Drill 43/64" (95004771)
- WESTWARD Silver/Deming Drill, 31/32,118 Deg (6WUY5)
- DRILLCO 9/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E136)
- STECK MANUFACTURING Panel Tree (Paint Stand) (STC35900)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/8 (55472)
- Rocky Mountain Twist Reduced Shank Drill Bits