Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt 137Hd B&G Jobber Drill 7/16"
Mfr # 95006024
Zoro # G2105943
product price: $26.99
/ea
Sold in multiples of 6 for $161.94
$161.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16"
- Drill Bit Point Angle 137 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95006024
- Zoro # G2105943
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16" |
Shank Dia. | 7/16" |
Overall Length | 5-1/2" |
Flute Length | 3-1/8" |
Details
Item | Rmt 137Hd B/G Jobber Drill 7/16" |
Drill Bit Point Angle | 137 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.4375 |
Drill Bit Finish | Black & Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round w/ 3 Flats |
Description
Rmt 137Hd B/G Jobber Drill 7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Rhombic, 0.03125, Carbide (22000099)
- MILWAUKEE TOOL 3" Quick Change Sheet Metal Carbide Cutter (49-57-8343)
- CRAFTSMAN Adjustable Wrench, 1 3/16" Jaw Capacity (CMMT81622)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill 11/32" (95000518)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill #11 (95003110)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #21 (95002620)
- ROCKY MOUNTAIN TWIST Rmt 118 Hss Jobber Drill E, 12PK (95001704)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill F (95006405)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill 1/8" (95004205)
- WESTWARD 3/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV96)
- Rocky Mountain Twist Drill Bits