Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt 135 B/G Parabolic 5/64", 5/64" Size, 135 Degrees Point Angle, High Speed Steel
Mfr # 95004801
Zoro # G1775236
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 95004801
- Zoro # G1775236
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64" |
Shank Dia. | 5/64" |
Overall Length | 2" |
Flute Length | 1" |
Details
Item | Rmt 135 B/G Parabolic 5/64" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.0781 |
Drill Bit Finish | Black & Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt 135 B/G Parabolic 5/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard, Phillips Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (DWHT66417)
- MILWAUKEE TOOL Lighted Tip Fish Stick Accessory (48-22-4158)
- ZORO SELECT Mandrel, Coarse, 8-32, For Use With 5TUR2 (5TUV4)
- NUPLA Sledge Hammer, Steel, 2 lb., 16" L, 3" dia. (6899531)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #36, #36 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002836)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #7, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006306)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #11, #11 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006310)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #58, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006383)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #39, #39 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001838)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002811)
- NACHI Screw Machine Length HSS Drill - 1 1/2in (1266178)
- Rocky Mountain Twist Drill Bits