Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt 135 B/G Parabolic 3/32", 3/32" Size, 135 Degrees Point Angle, High Speed Steel
Mfr # 95004802
Zoro # G2106537
Sold in multiples of 12 for $75.48
$75.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32"
- Decimal Equivalent 0.0938
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 95004802
- Zoro # G2106537
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32" |
Flute Length | 1-1/4" |
Shank Dia. | 3/32" |
Overall Length | 2-1/4" |
Details
Item | Rmt 135 B/G Parabolic 3/32" |
Decimal Equivalent | 0.0938 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black & Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt 135 B/G Parabolic 3/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Spare Handle For 3" Milling Vise (3900-2137)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14634)
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 10-100 ft/lbs. (85062M)
- APOLLO Apollo 69PTBJ0010C Cinch Clamp Tool, 3/8 to 1 in Crimping, Comfort-Grip Handle (69PTBJ0010C)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #58, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006383)
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine G (95007056)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #57, #57 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006382)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001810)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002811)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #32, #32 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006331)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48526)
- Rocky Mountain Twist Drill Bits