Shop All Reduced Shank Drill Bits
Rocky Mountain Twist
Rmt 118 Hss 3/8 Reduction 27/64"
Mfr # 95000582
Zoro # G1776033
Sold in multiples of 6 for $113.34
$113.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.421
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 95000582
- Zoro # G1776033
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64" |
Shank Dia. | 3/8" |
Overall Length | 5-3/8" |
Flute Length | 3-15/16" |
Details
Item | Rmt 118 Hss 3/8 Reduction 27/64" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.421 |
Drill Bit Finish | Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Reduced |
Description
Rmt 118 Hss 3/8 Reduction 27/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER SQUARE SET 4-6-9-12 (524324690)
- WERA Wera 05003883001 0.25 in. 9 Piece Metric Sockets on Storage Belt (5003883001)
- NOVA 4 Piece Jaw Set (6027)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Offset Left Cut Aviation Snip (MWT-6510L)
- ROCKY MOUNTAIN TWIST Rmt 118 Cob S&D Drill 43/64" (95004771)
- ROCKY MOUNTAIN TWIST Rmt 118 B&S S&D Drill 19/32" (95005752)
- ROCKY MOUNTAIN TWIST Rmt 118 B&S S&D Drill 33/64" (95004750)
- 3M Interior Protection Automotive Seat Cover (MMM36900)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F51/64)
- DRILL AMERICA 63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F63/64)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD7/8)
- Rocky Mountain Twist Drill Bits