Shop All Reduced Shank Drill Bits
Rocky Mountain Twist
Rmt 118 Hss 3/8 Reduction 1/2"
Mfr # 95000587
Zoro # G2107876
Sold in multiples of 6 for $204.90
$204.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 95000587
- Zoro # G2107876
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 4-1/2" |
Details
Item | Rmt 118 Hss 3/8 Reduction 1/2" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.5 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Reduced |
Description
Rmt 118 Hss 3/8 Reduction 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY K-Series Professional Heavy Duty Linoleum Knife (LK25)
- GREY PNEUMATIC IMPACT EXTENSION SET 3/4" DR 4 PC (GP3304E)
- WIHA Insulated Socket Set, 16 pc. (31491)
- MAKITA Drill Chuck (763115-1)
- ROCKY MOUNTAIN TWIST Rmt 118 B&S S&D Drill 33/64" (95004750)
- ROCKY MOUNTAIN TWIST Rmt 118 B&S S&D Drill 19/32" (95005752)
- ROCKY MOUNTAIN TWIST Rmt 118 Cob S&D Drill 43/64" (95004771)
- DRILLCO 1-1/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E208)
- DRILLCO 3/4, S&D DRILL 1/2 in. SHANK - 1000E (1000E148)
- MITYVAC Pressure Bleeder Adapter, For Most Late Model Gm Cars/Some Mazda (MITMVA803)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- Rocky Mountain Twist Drill Bits