Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt 118 B/O Jobber Drill Z
Mfr # 95005725
Zoro # G2127178
product price: $29.95
/ea
Sold in multiples of 6 for $179.70
$179.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size Z
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95005725
- Zoro # G2127178
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Z |
Shank Dia. | Z |
Overall Length | 5-1/4" |
Flute Length | 3-7/8" |
Details
Item | Rmt 118 B/O Jobber Drill Z |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Oxide |
Decimal Equivalent | 0.413 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt 118 B/O Jobber Drill Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS7108)
- GEARWRENCH 22 Piece 12 Point Long Pattern Combination Metric Wrench Set (81916)
- STABILA Pocket Level, Aluminum, 2-1/2 in L, 1 Vial (11901)
- DEWALT TrackSaw(TM) Track Clamps (DWS5026)
- ROCKY MOUNTAIN TWIST Rmt 118 Hss Jobber Drill E, 12PK (95001704)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/4" (95006012)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #36 (95002635)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Jobber Drill 17/64" (95003313)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill 1/8" (95000754)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill F (95006405)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 8.50mm (C74016)
- Rocky Mountain Twist Drill Bits