Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt 118 B/O Jobber Drill #12
Mfr # 95005612
Zoro # G2126575
product price: $6.95
/ea
Sold in multiples of 12 for $83.40
$83.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #12
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.189
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95005612
- Zoro # G2126575
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Shank Dia. | #12 |
Overall Length | 3-1/2" |
Flute Length | 2-5/16" |
Details
Item | Rmt 118 B/O Jobber Drill #12 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.189 |
Drill Bit Finish | Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt 118 B/O Jobber Drill #12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- KO-KEN Socket 21mm 6 Point 32mm 3/8 Sq. Drive (3400M-21)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBK)
- GRAY TOOLS 12 Piece Brass Pin Punch Set (C12BPS)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill 7/16" (95004225)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill 11/32" (95000518)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 5/16" (95006016)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #21 (95002620)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill #11 (95003110)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill Z (95005725)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 1/2 (C15994)
- Rocky Mountain Twist Jobber Length Drill Bits