Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt 118 B/O Jobber Drill 11/32"
Mfr # 95000518
Zoro # G2126523
product price: $9.79
/ea
Sold in multiples of 6 for $58.74
$58.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 95000518
- Zoro # G2126523
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32" |
Shank Dia. | 11/32" |
Overall Length | 4-3/4" |
Flute Length | 3-7/16" |
Details
Item | Rmt 118 B/O Jobber Drill 11/32" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.3438 |
Drill Bit Finish | Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt 118 B/O Jobber Drill 11/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Curved Point Mill Blade Curved, 6-1/2" L (71130)
- INNOVATIVE COMPONENTS Rounded T Knob, Short Tip, 1/2" Tip Dia., 0.560"L (GI1/2S2.25-BTR6)
- AMPCO SAFETY TOOLS Spatula, Stiff, 1", Aluminum Bronze (S-90)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Set)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill #12 (95005612)
- ROCKY MOUNTAIN TWIST Rmt P-3 6" B/O Aircraft 3/16" (95001908)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 5/16" (95006016)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill 1/8" (95000504)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #30 (95002629)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #11 (95002610)
- CLE-LINE 4.50mm Cobalt 135 Deg. Jobber Length Drill Bit (C18935)
- Rocky Mountain Twist Drill Bits