Shop All Countersinks
Rocky Mountain Twist
Hss Countersink .500 X #30
Mfr # 954HS5-30
Zoro # G1380488
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 954HS5-30
- Zoro # G1380488
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/4 in |
Pilot Dia. | #30 |
Shank Length | 1/4 in |
Pilot Length | 1/8 in |
Size - Decimal | #30 - 0.1285 |
Shank Thread Size | 1/4 in-28 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Threaded |
Primary Material Application | Steel |
Pilot Guide | Yes |
Primary Material Application ISO Code | P |
Flute Type | Straight |
Measurement System | Wire |
Secondary Material Application | Alloy Steel |
Secondary Material Application ISO Code | P3 |
Description
Countersink, 100 Degrees , 1/2 in, High Speed Steel, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, Steel (GL6X1000T----01)
- ZORO SELECT Insert Install Tool, KeyLocking, 5/16In, M8 (5XA42)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #21 (954CO5-21)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #10 (954CO5-10)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #40 (954CO5-40)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #30 (954CO5-30)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #21 (954HS5-21)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- Rocky Mountain Twist Countersinks