Shop All Countersinks
Rocky Mountain Twist
Cobalt Countersink .500 X #40
Mfr # 954CO5-40
Zoro # G1380515
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 954CO5-40
- Zoro # G1380515
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/4 in |
Shank Length | 1/4 in |
Pilot Dia. | #40 |
Pilot Length | 1/8 in |
Size - Decimal | #40 - 0.0980 |
Shank Thread Size | 1/4 in-28 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Black Oxide |
Shank Type - Machining | Threaded |
Primary Material Application | Steel |
Secondary Material Application | Alloy Steel |
Secondary Material Application ISO Code | P3 |
Flute Type | Straight |
Measurement System | Wire |
Pilot Guide | Yes |
Primary Material Application ISO Code | P |
Description
Countersink, 100 Degrees , 1/2 in, Cobalt, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- FREUD Forstner Bit, 5/8" dia. (PB-004)
- SUNEX Heavy Duty Rivet Gun, 3/16" (SX0918T)
- CAPRI TOOLS 3/4 in Drive Impact Universal Joint (CP58123)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #10 (954HS5-10)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #30 (954CO5-30)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #21 (954CO5-21)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #21 (954HS5-21)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #30 (954HS5-30)
- OSG Countersink, 2-1/2 in. L, 82 deg., 1/2 in. (706-5000-082)
- Rocky Mountain Twist Countersinks, Center Drills & Spotting Drills