Shop All Steel Toe Boots
Rocky
MonoCrepe 8in Steel Toe Western Boot, CHOCOLATE, M, Size 11.5
Mfr # RKW0437
Zoro # G312156164
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0437
- Zoro # G312156164
- UPC # 193715518639
- Country of Origin Unknown
- Category Steel Toe Boots
Description
The 8in Rocky MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air Port Lite sponge PU footbed with memory foam, this round toe lace up boot keeps your feet energized so you can get the job done on the ranch. Waterproof full grain leather combined with all around waterproofing by Rocky, guarantees to keep your feet dry and protected when you need it most. Made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. A removeable brush guard kiltie adds protection against the tongue preventing dirt, dust, and other debris from accumulating on your laces and into your boot. This steel toe boot meets ASTM F2413 protective toe and electrical hazard standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Grain Driver, L, PK12 (3203L)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120-240 Volts, Portrait, 10PK (OS-DS-D-35-V-1005-10PK)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (599)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 11W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10 1/2 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Size 12W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Original Ride Steel Toe Western Boot, 115W (RKW0306)
- ROCKY Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 15 (WPL32-15)
- Rocky Steel Toe Boots