Shop All Steel Toe Boots
Rocky
MonoCrepe 12in Steel Toe Western Boot, CHOCOLATE, W, Size 10.5
Mfr # RKW0434
Zoro # G312155624
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKW0434
- Zoro # G312155624
- UPC # 193715519520
- Country of Origin Unknown
- Category Steel Toe Boots
Description
The 12in Rocky MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air Port Lite sponge PU footbed with memory foam, this round toe boot keeps your feet energized so you can get the job done on the ranch. Waterproof full grain leather combined with all around waterproofing by Rocky, guarantees to keep your feet dry and protected when you need it most. Made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. An expansion fit seam allows for easy on and off after a long day of work. This steel toe boot meets ASTM F2413 protective toe and electrical hazard standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Base, Rubber, 30 lbs. (400-B-30R)
- SAFEWAZE PRO Bag Roof Kit: FS185-L/XL, FS700-50, FS1120, FS88560-E, FS870, FS8175 (020-3116)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 36x32 In (PT62NV 36 32)
- PORTWEST Iona Cotton Coverall, S (C814)
- ROCKY Size 11W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 11 1/2 Men's 8" Work Boot Steel Work Boot, Brown (FQ0006693)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 12W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 14 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Size 16 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- Rocky Foot Protection