Shop All Plain-Toe Work Boots and Shoes
Rocky
Men's 6 in Work Boot Composite
Mfr # FQ0006167
Zoro # G0337270
original price:
$114.57
24% off
new price: $86.29
/pr
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0006167
- Zoro # G0337270
- UPC # 885192230677
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Width | M |
Height | 4 in |
Heel Height | 3/4 in |
Footwear Width | Medium |
Footwear Size | 6 |
Size (PRINT) | 6 |
Overall Height | 4 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, Coyote Tan, XL, 10" L, PR (MP-F72-011)
- CLC WORK GEAR CLC 5000L Back Support Belt, L, 38 to 47 in Fits to Waist (5000L)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-DS-D-1218-V-2364)
- ROCKY Work Boots, Plain, 11, Bridle Brown, PR (FQ0005693)
- ROCKY Outback GORE-TEX Waterproof Hiker Boot, 8WI (FQ0008723)
- ROCKY Original Ride FLX Waterproof Western Boot, 12W (RKW0234)
- ROCKY Long Range 11" Waterproof Western Boot, 11M (RKW0278)
- ROCKY Core Waterproof 400G Insulated Outdoor Boot, 105WI (FQ0004754)
- ROCKY Original Ride Roper Western Boot, 105W (FQ0001108)
- AVENGER SAFETY FOOTWEAR Work Boots, 7-1/2, M, Brown, Composite, PR (A7123-M)
- Rocky Foot Protection