Shop All Composite Toe Boots and Shoes
Rocky
Long Range Composite Toe Waterproof Western Boot, BROWN/RED, M, Size 10
Mfr # RKW0319
Zoro # G312161700
product price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0319
- Zoro # G312161700
- UPC # 193715082536
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
The Rocky Long Range composite toe waterproof western work boot combines all our favorite features of a work boot with the classic look of a western boot. The Long Range X Outsole System of ten peak performances prioritizes your stability, safety, and comfort in every step, with the added comfort and safety of full grain SPR leather and oil and slip resisting outsoles. These brown and red boots are built to last, with a Goodyear welt construction and triple stitched for added durability. Combine this with Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in and you have a boot that will hold up to even the most extreme work conditions. Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. Experience all day comfort with the recyclable odor resistant Long Range dual density removable footbed and a fiberglass shank for additional arch support. If you want to get the most of or your footwear, get the Rocky Long Range today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor Combo Weld Jkt, Royal/Blk, Ctn/Leather, L (231082)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- BRADY Pipe Mrkr, Cooling Water, 1-1/2to2-3/8 In, 4042-B (4042-B)
- ZING Lockout Tagout Kit (7156-USA)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (45637C-BRN)
- Rocky Composite Toe Boots and Shoes