Shop All Composite Toe Boots and Shoes
Rocky
Long Range Composite Toe Waterproof Western Boot, 7W
Mfr # RKW0303
Zoro # G1254448
product price: $217.00
/pr
Free Shipping & Returns
$217.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0303
- Zoro # G1254448
- UPC # 193715060848
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 W |
Description
The Rocky Long Range Waterproof Western Work Boot combines all your favorite features of a work boot with the classic look of a western boot. The Long Range X Outsole System of ten peak performances prioritizes your stability, safety, and comfort in every step, while the full-grain SPR leather, oil, and slip resisting outsole and ASTM certified composite safety toe ensure you're as safe as you are comfortable. These distressed brown boots are built to last and it shows, with a Goodyear welt construction and then triple-stitched for added durability. Combine this with Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in and you have a boot that will hold up to even the most extreme work conditions. Experience all-day comfort with the recyclable odor resistant Long Range dual-density removable footbed and a nylon shank for additional arch support. If you want to get the most out of your footwear, get the Rocky Long Range today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP WL72 6 FT. SINGLE LEG NON-SHOCK (01265)
- 3M Drop-Thru Anchor (2104818)
- PIP Electrical Rated Gloves, Class 00, Sz12, PR (150-00-14/12)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Western Boot, W, 9 1/2, Brown, PR (RKW0288)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Western Boot, W, 13, Brown, PR (RKW0288)
- ROCKY Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- WOLVERINE Wellington Boots, Composite, 7EW, PR (W10318)
- Rocky Composite Toe Boots and Shoes