Shop All Belts
Rocky
Linden Work Belt, 42, Brown
Mfr # RY5004-200-42
Zoro # G310955127
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 42 in |
Details
Material | Leather |
Color | Brown |
Item | Work Belt |
Description
- •Belt Width - 1.5 in
- •One ply pebble grain leather
- •Heavy duty work belt
- •Roller buckle
- • Features the Rocky logo on the keeper
- • Available in sizes 32-44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1.5in x 0.5in (BA62-11-417)
- GENUINE GRIP Work Shoes, Womens, 10M, Wht, Slip On, PR (475-10M)
- MCR SAFETY 18 Kevlar Sleeve With Thumb Slot, (9378T)
- STEINER INDUSTRIES Welding Gloves, MIG/Stick Application, PR (P750-M)
- ROCKY Linden Work Belt, 44, Brown (RY5004-200-44)
- ROCKY Linden Work Belt, 40, Brown (RY5004-200-40)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- CUSTOM LEATHERCRAFT BELT POLY ADJUST TO 46"" (3505)
- MAKITA Waist Belt, PDC1200A01 (162850-2)
- SITEGEAR Bon Heavy Duty Top Grain Leather Belt - 2" - X-Large (41-199)
- SITEGEAR 2" Top Grain Leather Belt, Medium (51-12101M)
- Rocky Belts