Shop All Boots and Outdoor
Rocky
Legacy 32 Womens 11in Western Boot, BROWN, M, Size 8
Mfr # RKW0416
Zoro # G112159662
product price: $162.99
/pr
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0416
- Zoro # G112159662
- UPC # 193715484064
- Country of Origin China
- Category Boots and Outdoor
Description
The Rocky Legacy 32 takes a classic western silhouette and adds the latest in comfort and technology. This women's 11 inch tobacco square toe boot is designed to offer all day comfort, safety, and stability. Built with waterproof full grain SPR leather and our 1 year Vapor Pass breathable recycled membrane waterproofing that keeps your feet dry without trapping perspiration in. Added features which include a stitch out construction, an oil and slip resisting proprietary Nicotine Vibram rubber outsole with an ultra lightweight cushioned EVA midsole, and a fiberglass shank, make these rugged boots able to withstand the test of time Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. This non metallic boot meets ASTM F2892 electrical hazard standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105676)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-05-XL)
- HONEYWELL SAFETY PRODUCTS SilverShield Barrier Laminate, Foil-Type Safety Gloves (SSG/10)
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, S (808075)
- ROCKY Legacy 32 Waterproof Western Boot, BROWN, W, Size 9 (RKW0380)
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- ROCKY Dry-Strike SRX Outdoor Shoe, BROWN, M, Size 14 (RKS0631)
- ROCKY Legacy 32 Waterproof Western Boot, TAN RED, W, Size 9.5 (RKW0316)
- DANNER Hiker Boot, M, 9, Brown, PR (13884-9M)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 9 (PAN1P/9180AP121-09)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 100)
- Rocky Boots and Outdoor