Shop All Steel Toe Boots
Rocky
Legacy 32 Waterproof Steel Toe Western Boot, DARK BROWN, M, Size 8.5
Mfr # RKW0339
Zoro # G512163092
product price: $170.99
/pr
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0339
- Zoro # G512163092
- UPC # 193715181871
- Country of Origin China
- Category Steel Toe Boots
Description
The Rocky Legacy 32 takes a classic work western silhouette and adds the latest in comfort and technology. These 10 inch dark brown work wellingtons are designed to offer all day comfort, safety, and stability. With a stitch out construction, an oil and slip resisting Proprietary Vibram rubber outsole with a cushioned EVA midsole, and a fiberglass shank, these boots are built to last. Take on any terrain with waterproof full grain SPR leather and Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in. A steel toe has been added to the square toe silhouette to ensure safety. Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. If you're looking for a work wellington boot that looks as good as it feels and offers safety where you need it the most, get the Rocky Legacy 32.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL AVAO SIT Harness Size 1 (C079AA01)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- ULTRATECH Drum Spill Containment Pallet, 77 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1320)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- ROCKY Size 11W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 11 1/2 Men's 8" Work Boot Steel Work Boot, Brown (FQ0006693)
- ROCKY Size 11-1/2W Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 16 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10 1/2 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- FLORSHEIM Size 8-1/2 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- Rocky Steel Toe Boots