Shop All Steel Toe Boots
Rocky
Legacy 32 Steel Toe Waterproof Western Boot, BROWN, M, Size 8.5
Mfr # RKW0356
Zoro # G312155174
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKW0356
- Zoro # G312155174
- UPC # 193715259167
- Country of Origin China
- Category Steel Toe Boots
Description
The Rocky Legacy 32 Steel Toe takes a classic work western silhouette and adds the latest in comfort and technology. These eleven inch brown work boots are designed to offer all day comfort, safety, and stability. With a stitch out construction, an oil and slip resisting Nicotine Proprietary Vibram rubber outsole with a cushioned EVA midsole, and a fiberglass shank, these boots are built to last. Take on any terrain with waterproof full grain SPR leather and Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in. Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. These boots feature a square steel toe to protect you all day. If you're looking for a work wellington boot that looks as good as it feels and offers safety where you need it the most, buy the Rocky Legacy 32 Steel Toe 11in work western boot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Box Buckle Belt, Black, 50" L, 1-1/2" W (A000551000115)
- SIGNMISSION Drive Slowly 5 Mph Please W/ Duck & Ducklings Walking Graphic Alum Sign, 18" x 18", RW-1818-9979 (A-DES-RW-1818-9979)
- SAFE KEEPER Suspension Trauma Relief Pack (STS01-SK)
- HONEYWELL Eye Wash, Bottle, 32 oz., PK12 (320004550000)
- ROCKY Size 9 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Original Ride Steel Toe Western Boot, 115W (RKW0306)
- ROCKY Size 10 1/2 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Size 11-1/2W Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10-1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- Rocky Steel Toe Boots