Rocky

Iron Skull Composite Toe Waterproof Western Boot, 13W


product price: $217.00
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 13 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 13 W

Description

The Rocky Iron Skull composite toe pull on is the superior boot for those grueling days in the field, or on the job. With a discreet leather pull collar, getting these boots on is simple, and taking them off after a long day of work even easier. We've developed the Ram Ridge, a rugged TPU heel counter that will make kicking these boots off a piece of cake. Each Iron Skull boot comes with a Rocky EnergyBed footbed, made of 40 density polyurethane that absorbs shock, then returns to its inherent shape. The insert footbed has a memory foam cushioned top layer that conforms to your foot. Flex-grooves also conform to the articulation of your foot, making you confident and comfortable on your feet for hours on end. The rugged rubber outsole is oil and slip resistant, making weather worries a thing of the past. Adding to the comfort and protection of weather related elements is our brand new waterproofing technology, Rocky VP. Our most superior dry experience, developed to keep you dry in the harshest conditions. This well constructed boot is made of 100% full grain leather with a dark brown foot and shaft. To make it easy to get into this men's boot, Rocky gives you an Expansion Fit Seam. It stretches as you insert your foot, then returns to its original shape. Added touches of quality come from the Goodyear welt construction and ASTM certified composite toe, giving extra durability and protection to your footwear. Never compromise comfort and durability in your western work boots, check out the Iron Skull collection today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.