Shop All Composite Toe Boots and Shoes
Rocky
Iron Skull Composite Toe Waterproof Western Boot, 12M
Mfr # RKW0249
Zoro # G1240238
product price: $217.00
/pr
Free Shipping & Returns
$217.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0249
- Zoro # G1240238
- UPC # 718562841107
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 M |
Description
The Rocky Iron Skull composite toe pull on is the superior boot for those grueling days in the field, or on the job. With a discreet leather pull collar, getting these boots on is simple, and taking them off after a long day of work even easier. We've developed the Ram Ridge, a rugged TPU heel counter that will make kicking these boots off a piece of cake. Each Iron Skull boot comes with a Rocky EnergyBed footbed, made of 40 density polyurethane that absorbs shock, then returns to its inherent shape. The insert footbed has a memory foam cushioned top layer that conforms to your foot. Flex-grooves also conform to the articulation of your foot, making you confident and comfortable on your feet for hours on end. The rugged rubber outsole is oil and slip resistant, making weather worries a thing of the past. Adding to the comfort and protection of weather related elements is our brand new waterproofing technology, Rocky VP. Our most superior dry experience, developed to keep you dry in the harshest conditions. This well constructed boot is made of 100% full grain leather with a dark brown foot and shaft. To make it easy to get into this men's boot, Rocky gives you an Expansion Fit Seam. It stretches as you insert your foot, then returns to its original shape. Added touches of quality come from the Goodyear welt construction and ASTM certified composite toe, giving extra durability and protection to your footwear. Never compromise comfort and durability in your western work boots, check out the Iron Skull collection today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Halogen Beacon, Steady Burn, Red, 120VAC (125HALSR120A)
- ANSELL Waterproof Vinyl Sleeves (952081 59-001)
- MECHANIX WEAR GLV FASTFIT LRG BLK 1PR (MECMFF-05-010)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BN72RP)
- ROCKY Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Western Boot, M, 8, Brown, PR (RKW0288)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 9 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- AVENGER SAFETY FOOTWEAR Size 7.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7.5M)
- Rocky Composite Toe Boots and Shoes